Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 3/32 in Thick, 1 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 36124

  • Zoro # G4104237


product price:  $6.25
/ea
Sold in multiples of 10 for $62.50

Key Features

Wheel Type
Type 1
Overall Thickness
3/32 in
Connector Size
1 in
Abrasive Material
Aluminum Oxide
Primary Material Application
steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36124
Zoro #
G4104237
UPC #
-
Country of Origin
Israel

Dimensions

Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
30
Abrasive Material
Aluminum Oxide
Series
A30R-BF
Primary Material Application
steel

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products