Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 5/32 in Thick, 1 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 36161

  • Zoro # G4104219


product price:  $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
5/32 in
Connector Size
1 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36161
Zoro #
G4104219
UPC #
-
Country of Origin
Israel

Dimensions

Overall Diameter
14 in
Overall Thickness
5/32 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Ductile Iron
Abrasive Material
Aluminum Oxide
Series
AC24R-BF

Description

CutOff Whl,14x5/32x1,A Ductile,DR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.