Abrasive Cut-Off Wheel, Type 1, 2 in Dia, 1/16 in Thick, 1/4 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 45066

  • Zoro # G4104849


product price:  $2.29
/ea
Sold in multiples of 50 for $114.50

Key Features

Wheel Type
Type 1
Overall Diameter
2 in
Overall Thickness
1/16 in
Connector Size
1/4 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45066
Zoro #
G4104849
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2 in
Overall Thickness
1/16 in
Connector Size
1/4 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
A60R-BF

Description

Abrasive Cut-Off Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.