Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 1/8 in Thick, Aluminum Oxide, 24 Grit

  • Mfr # 35505

  • Zoro # G009032160


product price:  $2.29
/ea
Sold in multiples of 25 for $57.25

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
1/8 in
Grit
24
Primary Material Application
Metal and Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35505
Zoro #
G009032160
UPC #
655332355054
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Overall Thickness
1/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Metal and Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
23,900 RPM

Description

CGW Cut-Off Wheel, High Speed Premium Straight, 3 in Wheel Dia, 1/8 in Wheel Thickness, 3/8 in Center Hole, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, 23900 rpm Maximum, Resin Bond, Applicable Materials: Metal and Steel, Wheel Type Number: Type 1, Wheel Hardness: R, For Use With: Die Grinders, Yes Reinforced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.