Abrasive Cut-Off Wheel, Type 1, 4-1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size

  • Mfr # 53255

  • Zoro # G4104672


product price:  $2.49
/ea
Sold in multiples of 25 for $62.25

Key Features

Wheel Type
Type 1
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Primary Material Application
Aluminum, copper and bronze fabrication, sheet and plate work.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53255
Zoro #
G4104672
UPC #
-
Country of Origin
Austria

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Series
ALU-46-BF
Primary Material Application
Aluminum, copper and bronze fabrication, sheet and plate work.

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products