
Abrasive Cut-Off Wheel, Type 1, 4-1/2 in Dia, 0.045 in Thick, Zirconia Alumina, 36 Grit
Mfr # 35514
Zoro # G809612098
product price:Â $2.45
/ea
Sold in multiples of 25 for $61.25
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35514
Zoro #
G809612098
UPC #
655332355146
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Steel and Stainless Steel
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
13,300 RPM
Description
CGW Quickie Cut Cut-Off Wheel, Flexible Straight, Series: Quickie Cut, 4-1/2 in Wheel Dia, 0.045 in Wheel Thickness, 7/8 in Center Hole, 36 Grit, Medium Grade, Zirconia Alumina Abrasive, 13300 rpm Maximum, Resin Bond, Applicable Materials: Steel and Stainless Steel, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Right Angle Grinders, Yes Reinforced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.