Cut-off Wheel A 960 TZ, 5'' x 0.045'' x 7/8'', 25PK
- Mfr # A960TZ1251.022D
- Zoro # G616555137
product price:Â
$
103.99
/pk of 25, $4.16/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A960TZ1251.022D
- Zoro #
- G616555137
- UPC #
- -
- Country of Origin
- Poland
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 12,200 RPM
- Reinforced Status
- Reinforced Fiberglass
- Connector Type
- Unthreaded Hole
- Abrasive Grit
- 60
- Compatible Tool Type
- Angle Grinder
- Diamond Knockout
- No
- Application
- Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Description
.045 in Ultra-Thin Cut-Off Wheel. For use on Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals, A 960 TZ, 5 in, 0.045 in, 7/8 in, Abrasive Cut-Off Wheel, Type 27 , Type 27 , 60 Grit, Stainless Steel, Carbon Steel, Aluminum Oxide, A 960 TZ Special, 12,200 RPM, Ferrous Metals, Angle Grinder, Reinforced Fiberglass, Unthreaded Hole, Stainless Steel, Carbon Steel, 25 Per Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.