Shop CGW ABRASIVES
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 27, 4-1/2 in Dia, 0.045 in Thick, Zirconia Alumina, 60 Grit
Mfr # 45002
Zoro # G609035097
product price:Â
$
2.75
/ea
Sold in multiples of 25 for $68.75
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45002
- Zoro #
- G609035097
- UPC #
- 655332450025
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 27
- Grit
- 60
- Primary Material Application
- Steel and Stainless Steel
- Abrasive Material
- Zirconia Alumina
- Maximum Operating Speed
- 13,300 RPM
Description
CGW Quickie Cut Cut-Off Wheel, Type 27 Flat, Series: Quickie Cut, 4-1/2 in Wheel Dia, 0.045 in Wheel Thickness, 7/8 in Center Hole, 60 Grit, Medium Grade, Zirconia Alumina Abrasive, 13300 rpm Maximum, Resin Bond, Applicable Materials: Steel and Stainless Steel, Wheel Type Number: Type 27, Wheel Hardness: S, For Use With: Right Angle Grinders, Yes Reinforced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.