Abrasive Cut-Off Wheel, Type 27, 6 in Dia, 3/32 in Thick, 7/8 in Arbor Hole Size, 36 Grit

  • Mfr # 45024

  • Zoro # G4105451


product price:  $3.35
/ea
Sold in multiples of 25 for $83.75

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
3/32 in
Connector Size
7/8 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45024
Zoro #
G4105451
UPC #
-
Country of Origin
Israel

Dimensions

Overall Diameter
6 in
Overall Thickness
3/32 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
36
Primary Material Application
Metal & Stainless
Abrasive Material
White Aluminum Oxide
Series
WA36-S-BF

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.