Zoro Homepage

Abrasive Roll, 1.5x50 yd., A/O, 320G

  • Mfr # 63080

  • Zoro # G4100070


product price: $24.39
/ea
Sold in multiples of 4 for $97.56

Key Features

Abrasive Material
Aluminum Oxide
Grit
320
Backing Material
Cotton Cloth
Overall Length
50 yards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63080
Zoro #
G4100070
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
50 yards

Details

Item
Shop Roll
Abrasive Material
Aluminum Oxide
Grit
320
Backing Material
Cotton Cloth

Description

Abrasive Roll,1.5x50 yd.,A/O,320G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.