Abrasive Roll, 1.5x50 yd., A/O, 400G
Mfr # 63081
Zoro # G4100131
product price: $26.89
/eaSold in multiples of 4 for $107.56
Key Features
Abrasive Material
Aluminum Oxide
Grit
400
Backing Material
Cotton Cloth
Overall Length
50 yards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63081
Zoro #
G4100131
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
50 yards
Details
Item
Shop Roll
Abrasive Material
Aluminum Oxide
Grit
400
Backing Material
Cotton Cloth
Description
Abrasive Roll,1.5x50 yd.,A/O,400G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.