Zoro Homepage

Abrasive Roll, 1.5x50 yd., A/O, 80G

  • Mfr # 63073

  • Zoro # G4100140


product price: $27.69
/ea
Sold in multiples of 4 for $110.76

Key Features

Abrasive Material
Aluminum Oxide
Grit
80
Backing Material
Cotton Cloth
Overall Length
50 yards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63073
Zoro #
G4100140
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
50 yards

Details

Item
Shop Roll
Abrasive Material
Aluminum Oxide
Grit
80
Backing Material
Cotton Cloth

Description

Abrasive Roll,1.5x50 yd.,A/O,80G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.