Camel Grinding Wheels Aluminum Oxide Flap Wheels, 1/4in shank

  • Mfr # 39907

  • Zoro # G716059160


product price: $3.55
/ea
Sold in multiples of 10 for $35.50

Key Features

Flap Width
1.4 in
Length
2.8 in
Depth
5.45 in
Grit
40
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39907
Zoro #
G716059160
UPC #
65533239907
Country of Origin
China

Dimensions

Flap Width
1.4 in
Length
2.8 in
Depth
5.45 in
Shank Size
1/4 in

Details

Grit
40
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated

Description

Camel Grinding Wheels Aluminum Oxide Flap Wheels, 1/4in shank - firm backing, 1 x 1 x 1/4 Aluminum Oxide 40 Grit, 10 per box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.