Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camel Grinding Wheels Type 1, Quickie Cut Cutoff Wheels

  • Mfr # 35514

  • Zoro # G916059267


product price: $3.35
/ea
Sold in multiples of 25 for $83.75

Key Features

Width
1.4 in
Depth
5.45 in
Length
2.8 in
Primary Material Application
Steel/Stainless
Wheel Type
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35514
Zoro #
G916059267
UPC #
65533235514
Country of Origin
China

Dimensions

Width
1.4 in
Depth
5.45 in
Length
2.8 in

Details

Primary Material Application
Steel/Stainless
Wheel Type
Type 1
Abrasive Material
Zirconia and Aluminum Oxide

Description

Camel Grinding Wheels Type 1, Quickie Cut Cutoff Wheels - .045 and A36T, 4-1/2 x .045 x 7/8 T1 ZA36-T-BF Quickie, 25 per box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.