Zoro Homepage

Camel Grinding Wheels Type 27, Quickie Cut Cutoff Wheels - .045 Wheels

  • Mfr # 45002

  • Zoro # G316059133


product price: $2.99
/ea
Sold in multiples of 25 for $74.75

Key Features

Depth
5.45 in
Width
1.4 in
Length
2.8 in
Primary Material Application
Steel/Stainless
Wheel Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45002
Zoro #
G316059133
UPC #
65533245002
Country of Origin
China

Dimensions

Depth
5.45 in
Width
1.4 in
Length
2.8 in
Connector Size
7/8

Details

Primary Material Application
Steel/Stainless
Wheel Type
Type 27
Abrasive Material
Zirconia and Aluminum Oxide

Description

Camel Grinding Wheels Type 27, Quickie Cut Cutoff Wheels - .045 Wheels, 4-1/2 X .045 X 7/8 T27 ZA60-S-BF Quickie, 25 per box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products