Zoro Homepage

Camel Grinding Wheels Type 27, Quickie Cut Cutoff Wheels - .045 Wheels

  • Mfr # 45008

  • Zoro # G516059261


product price: $6.15
/ea
Sold in multiples of 25 for $153.75

Key Features

Width
1.4 in
Depth
5.45 in
Length
2.8 in
Primary Material Application
Steel/Stainless
Wheel Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45008
Zoro #
G516059261
UPC #
65533245008
Country of Origin
Israel

Dimensions

Width
1.4 in
Depth
5.45 in
Length
2.8 in

Details

Primary Material Application
Steel/Stainless
Wheel Type
Type 27
Abrasive Material
Zirconia and Aluminum Oxide

Description

Camel Grinding Wheels Type 27, Quickie Cut Cutoff Wheels - .045 Wheels, 7 X 1/16 X 7/8 T27 ZA60-S-BF Quickie, 25 per box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.