This item is Discontinued.

Cgw Abrasives CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 80 Grit Zirconia 42325

CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 80 Grit Zirconia (Discontinued)

  • Mfr # 42325
  • Zoro # G808658141
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42325
Zoro #
G808658141
UPC #
1065533242325
Country of Origin
United States

Details

Abrasive Material
Zirconia
Grit
80
Backing Weight
0.18
For Use With
Right Angle Grinder/Sander

Description

Premium 100% Zirconia offers maximum cutting capacity, strong edge stability, cool cutting with light pressure and long life. Recommended for aggressive use and heavy duty applications. Excellent on carbon and stainless stee. Applications: Deburring, Rust Removal, Deflashing, Snagging. Applicable Materials: Ferrous & Non-Ferrous Metals, Stainless Steel, High Tensile Alloys. Used With: Right Angle Grinder/Sander

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.