This item is Discontinued.

Cgw Abrasives CGW Abrasives Cutoff Wheels 3 x 1/32 x 3/8 for Die Grinder / Mandrel 60 Grit Zirconia 36176

This item is Discontinued.

Cgw Abrasives

CGW Abrasives Cutoff Wheels 3 x 1/32 x 3/8 for Die Grinder / Mandrel 60 Grit Zirconia (Discontinued)

Mfr # 36176
Zoro # G408658169
UPC # 655332361765
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36176
Zoro #
G408658169
UPC #
655332361765
Country of Origin
United States

Dimensions

Overall Thickness
.03125 in

Details

Item
Abrasive Cut-Off Wheels
Wheel Type
Type 1
Grit
60
Primary Material Application
Metal, steel and stainless.
Abrasive Material
Zirconia

Description

Longer lasting life and easy cutting action.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.