Coated Abrasive Quick-Change Disc, 2 in Dia, 80 Grit, Fine Grade, Aluminum Oxide Abrasive, Roll-On A

  • Mfr # 59529

  • Zoro # G109035832


product price:  $0.77
/ea
Sold in multiples of 50 for $38.50

Key Features

Quick Change System
Roll-On
Abrasive Material
Aluminum Oxide
Grade
Fine
Maximum Operating Speed
25000 RPM
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59529
Zoro #
G109035832
UPC #
655332595290
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Quick Change System
Roll-On
Abrasive Material
Aluminum Oxide
Grade
Fine
Maximum Operating Speed
25000 RPM
Grit
80
Backing Material
Polyester

Description

CGW Coated Abrasive Quick-Change Disc, Roll-On Attachment, 2 in Diameter Disc, Aluminum Oxide Abrasive, 80 Grit, Fine Grade, 2-Ply Polyester Backing, 25000 rpm Maximum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.