Shop CGW ABRASIVES
See all product information
Contaminant-Free Coated Flap Wheel, 1-1/2 in Dia Wheel, 1 in W Face, 1/4 in Dia Shank, 120 Grit, Fin
Mfr # 39923
Zoro # G109032503
product price:Â $3.55
/ea
Sold in multiples of 10 for $35.50
Key Features
Shank Size
1/4 in
Overall Diameter
1-1/2 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
39923
Zoro #
G109032503
UPC #
655332399232
Country of Origin
United States
Dimensions
Shank Size
1/4 in
Overall Diameter
1-1/2 in
Flap Width
1 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
120
Operating Speed (RPM)
25000
Description
CGW Coated Flap Wheel, Contaminant-Free, 1-1/2 in Wheel Dia, 1 in Face Width, 1/4 in Shank Dia, 120 Grit, Fine Grade, Aluminum Oxide Abrasive, 25000 rpm Maximum, Arbor Attachment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.