Shop CGW ABRASIVES
See all product information
Create Account
Cut-Off Wheel 3 x 3/8, 60 Grit, Type 1, Aluminum Oxide,
- Mfr # 35501
- Zoro # G508658168
product price:Â
$
1.39
/ea
Sold in multiples of 50 for
$69.50
Key Features
Wheel Type
Type 1
Overall Thickness
.03125 in
Connector Size
8-Mar
Grit
60
Primary Material Application
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35501
- Zoro #
- G508658168
- UPC #
- 655332355016
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheels
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- Steel
- Abrasive Material
- Aluminum Oxide
- Application
- Metal, Steel
Dimensions
- Overall Thickness
- .03125 in
- Connector Size
- 8-Mar
Description
Type 1 Cut-Off Wheels Air And Electric Die Grinders are ideal for cutting applications. They are aggressive and fast-cutting for superior performance.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.