Zoro Homepage

Cylindrical Wheel, 20" x 1" x 12

  • Mfr # 35236

  • Zoro # G5884905


product price: $145.99
/ea
Sold in multiples of 3 for $437.97
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
20"
Thickness
1"
Arbor Hole Size
12"
Abrasive Material
Aluminum Oxide
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35236
Zoro #
G5884905
UPC #
655332352367
Country of Origin
Israel

Dimensions

Abrasive Wheel Diameter
20"
Thickness
1"
Arbor Hole Size
12"

Details

Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Application
Aerospace and Gas Turbine Industries
Abrasive Grit
60
Abrasive Wheel Hardness
M
Max. RPM
1623

Description

Cylindrical Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.