Zoro Homepage

Depressed Ctr Whl, 4.5x1/4x5/8-11, T27

  • Mfr # 49550

  • Zoro # G4105670


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Wheel Type
Type 27
Grade
GFX
Abrasive Material
Aluminum Oxide
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49550
Zoro #
G4105670
UPC #
-
Country of Origin
United States

Details

Item
Depressed Ctr Whl,4.5x1/4x5/8-11,T27
Wheel Type
Type 27
Grade
GFX
Abrasive Material
Aluminum Oxide
Grit
36

Description

Depressed Ctr Whl,4.5x1/4x5/8-11,T27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.