Zoro Homepage

Depressed Ctr Whl, 4.5x1/4x7/8, A36GFX, T27

  • Mfr # 49549

  • Zoro # G4105853


product price: $14.69
/ea
Sold in multiples of 25 for $367.25

Key Features

Wheel Type
Type 27
Connector Size
0
Grit
36
Abrasive Material
Aluminum Oxide
Grade
A36GFX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49549
Zoro #
G4105853
UPC #
-
Country of Origin
United States

Dimensions

Connector Size
0

Details

Item
Depressed Ctr Whl,4.5x1/4x7/8,A36GFX,T27
Wheel Type
Type 27
Grit
36
Abrasive Material
Aluminum Oxide
Grade
A36GFX

Description

Depressed Ctr Whl,4.5x1/4x7/8,A36GFX,T27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.