Zoro Homepage

Depressed Ctr Whl, 4.5x5/32x5/8-11, 36GT27

  • Mfr # 49544

  • Zoro # G4106702


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Wheel Type
Type 27
Connector Size
0
Abrasive Material
Zirconia
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49544
Zoro #
G4106702
UPC #
-
Country of Origin
Japan

Dimensions

Connector Size
0

Details

Item
Depressed Ctr Whl,4.5x5/32x5/8-11,36GT27
Wheel Type
Type 27
Abrasive Material
Zirconia
Grit
36

Description

Depressed Ctr Whl,4.5x5/32x5/8-11,36GT27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.