Zoro Homepage

Depressed Ctr Whl, 5x1/4x5/8-11, SS, T27

  • Mfr # 37531

  • Zoro # G4107177


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Wheel Type
Type 27
Connector Size
0
Grit
24
Abrasive Material
White Aluminum Oxide
Grade
A24R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37531
Zoro #
G4107177
UPC #
-
Country of Origin
Israel

Dimensions

Connector Size
0

Details

Item
Depressed Ctr Whl,5x1/4x5/8-11,SS,T27
Wheel Type
Type 27
Grit
24
Abrasive Material
White Aluminum Oxide
Grade
A24R

Description

Depressed Ctr Whl,5x1/4x5/8-11,SS,T27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.