Zoro Homepage

Depressed Ctr Whl, 5x1/4x7/8, T27

  • Mfr # 35627

  • Zoro # G4107028


product price: $1.95
/ea
Sold in multiples of 25 for $48.75

Key Features

Wheel Type
Type 27
Connector Size
0
Abrasive Material
Aluminum Oxide
Grade
A24N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35627
Zoro #
G4107028
UPC #
-
Country of Origin
China

Dimensions

Connector Size
0

Details

Item
Depressed Ctr Whl,5x1/4x7/8,T27
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A24N

Description

Depressed Ctr Whl,5x1/4x7/8,T27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.