Zoro Homepage

Depressed Ctr Whl, 6x0.045x7/8, T27, Al

  • Mfr # 70115

  • Zoro # G4107350


product price: $2.95
/ea
Sold in multiples of 25 for $73.75

Key Features

Wheel Type
Type 27
Connector Size
0
Abrasive Material
Aluminum Oxide
Grade
A46N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70115
Zoro #
G4107350
UPC #
-
Country of Origin
Israel

Dimensions

Connector Size
0

Details

Item
Depressed Ctr Whl,6x0.045x7/8,T27,Al
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A46N

Description

Depressed Ctr Whl,6x0.045x7/8,T27,Al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.