Depressed Ctr Whl, 7x1/4x5/8-11C/Z, T27
Mfr # 35645
Zoro # G4107761
product price: $8.19
/eaSold in multiples of 10 for $81.90
Key Features
Wheel Type
Type 27
Connector Size
0
Grade
ZA24T
Grit
24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35645
Zoro #
G4107761
UPC #
-
Country of Origin
Israel
Dimensions
Connector Size
0
Details
Item
Depressed Ctr Whl,7x1/4x5/8-11C/Z,T27
Wheel Type
Type 27
Grade
ZA24T
Grit
24
Description
Depressed Ctr Whl,7x1/4x5/8-11C/Z,T27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.