Depressed Ctr Whl, 9x1/16x5/8-11, T27
Mfr # 45145
Zoro # G4108662
product price: $5.79
/eaSold in multiples of 10 for $57.90
Key Features
Wheel Type
Type 27
Connector Size
0
Grit
60
Abrasive Material
Zirconia and Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45145
Zoro #
G4108662
UPC #
-
Country of Origin
Israel
Dimensions
Connector Size
0
Details
Item
Depressed Ctr Whl,9x1/16x5/8-11,T27
Wheel Type
Type 27
Grit
60
Abrasive Material
Zirconia and Aluminum Oxide
Description
Depressed Ctr Whl,9x1/16x5/8-11,T27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.