Zoro Homepage

Flap Disc, 3, T27, C/Z, Reg Roll On 36G

  • Mfr # 30011

  • Zoro # G4111648


product price: $3.75
/ea
Sold in multiples of 30 for $112.50

Key Features

Flap Disc Type
Type 27R
Overall Diameter
3 in
Abrasive Material
Zirconia
Grade
Medium
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30011
Zoro #
G4111648
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
3 in

Details

Item
Flap Disc,3,T27,C/Z,Reg Roll On 36G
Flap Disc Type
Type 27R
Abrasive Material
Zirconia
Grade
Medium
Grit
36
Series
Z3
Maximum Operating Speed
24,000 RPM

Description

Flap Disc,3,T27,C/Z,Reg Roll On 36G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.