Shop CGW ABRASIVES
See all product information
Create Account
Flap Disc, 4.5x5/8-11, CRS T29 I/L Flap
- Mfr # 49689
- Zoro # G4112092
product price:Â
$
21.95
/ea
Sold in multiples of 10 for
$219.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Aluminum Oxide
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49689
- Zoro #
- G4112092
- UPC #
- -
- Country of Origin
- Belgium
- Item
- Flap Disc,4.5x5/8-11,CRS T29 I/L Flap
- Flap Disc Type
- Type 29
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse
- Series
- Interleaf
- Maximum Operating Speed
- 13,200 RPM
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 5/8 in-11
Description
Flap Disc,4.5x5/8-11,CRS T29 I/L Flap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.