Flap Disc, 4.5x5/8-11, T27, A3, XL, 60G
Mfr # 39454
Zoro # G4112068
product price: $6.79
/eaSold in multiples of 10 for $67.90
Key Features
Flap Disc Type
27 - Depressed Center Flat Disc
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39454
Zoro #
G4112068
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Details
Item
Flap Disc,4.5x5/8-11,T27,A3,XL,60G
Flap Disc Type
27 - Depressed Center Flat Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
60
Series
A3
Maximum Operating Speed
13,300 RPM
Description
Flap Disc,4.5x5/8-11,T27,A3,XL,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.