Flap Disc, 4.5x5/8-11, T27, ZS Reg, 80G

  • Mfr # 31175

  • Zoro # G4112460


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Flap Disc Type
27 - Depressed Center Flat Disc
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia AO w/Grinding Aid
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31175
Zoro #
G4112460
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8 in-11

Details

Item
Flap Disc,4.5x5/8-11,T27,ZS Reg,80G
Flap Disc Type
27 - Depressed Center Flat Disc
Abrasive Material
Zirconia AO w/Grinding Aid
Grade
Fine
Grit
80
Maximum Operating Speed
13,300 RPM

Description

Flap Disc,4.5x5/8-11,T27,ZS Reg,80G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.