Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Disc, 4.5x5/8-11, T29, Non-Woven Med

  • Mfr # 70123

  • Zoro # G4113319


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Flap Disc Type
29 - Conical Flap Disc
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Grade
Medium
Maximum Operating Speed
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70123
Zoro #
G4113319
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8 in-11

Details

Item
Flap Disc,4.5x5/8-11,T29,Non-Woven Med
Flap Disc Type
29 - Conical Flap Disc
Grade
Medium
Maximum Operating Speed
13,300 RPM

Description

Flap Disc,4.5x5/8-11,T29,Non-Woven Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.