Flap Disc, 4.5x7/8, T29, AO, 60G
Mfr # 49626
Zoro # G4114603
product price: $4.69
/eaSold in multiples of 25 for $117.25
Key Features
Flap Disc Type
29 - Domed
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Grade
B (Soft)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49626
Zoro #
G4114603
UPC #
-
Country of Origin
Portugal
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc,4.5x7/8,T29,AO,60G
Flap Disc Type
29 - Domed
Abrasive Material
Aluminum Oxide
Grade
B (Soft)
Grit
60
Maximum Operating Speed
13,300 RPM
Description
Flap Disc,4.5x7/8,T29,AO,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.