
Flap Disc, 4.5x7/8 V Fine, T29, I/L Flap
Mfr # 49688
Zoro # G4114691
product price: $18.15
/eaSold in multiples of 10 for $181.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49688
Zoro #
G4114691
UPC #
-
Country of Origin
Belgium
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc,4.5x7/8 V Fine,T29,I/L Flap
Flap Disc Type
Type 29
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Interleaf
Maximum Operating Speed
13,200 RPM
Description
Flap Disc,4.5x7/8 V Fine,T29,I/L Flap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.