Flap Disc, 4x3/8-24, T27, A3, Reg, 60G
Mfr # 39214
Zoro # G4114789
product price: $5.49
/eaSold in multiples of 10 for $54.90
Key Features
Flap Disc Type
27 - Depressed Center Flat Disc
Overall Diameter
4 in
Connector Size
3/8 in-24
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39214
Zoro #
G4114789
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Connector Size
3/8 in-24
Details
Item
Flap Disc,4x3/8-24,T27,A3,Reg,60G
Flap Disc Type
27 - Depressed Center Flat Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
60
Series
A3
Maximum Operating Speed
15,300 RPM
Description
Flap Disc,4x3/8-24,T27,A3,Reg,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.