Shop CGW ABRASIVES
See all product information
Create Account
Flap Disc, 5x5/8-11, T27, Z3, Reg, 120G
- Mfr # 42516
- Zoro # G4115358
product price:Â
$
6.99
/ea
Sold in multiples of 1000 for
$6,990.00
Key Features
Flap Disc Type
27 - Depressed Center Flat Disc
Overall Diameter
5 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42516
- Zoro #
- G4115358
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 5/8 in-11
Details
- Item
- Flap Disc,5x5/8-11,T27,Z3,Reg,120G
- Flap Disc Type
- 27 - Depressed Center Flat Disc
- Abrasive Material
- Zirconia
- Grade
- Fine
- Grit
- 120
- Series
- Z3
- Maximum Operating Speed
- 12,200 RPM
Description
Flap Disc,5x5/8-11,T27,Z3,Reg,120G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.