Flap Disc, 5x5/8-11, T29, Z3, Reg, 36G

  • Mfr # 42531

  • Zoro # G4115583


product price: $5.95
/ea
Sold in multiples of 10 for $59.50

Key Features

Flap Disc Type
29 - Conical Flap Disc
Overall Diameter
5 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42531
Zoro #
G4115583
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
5/8 in-11

Details

Item
Flap Disc,5x5/8-11,T29,Z3,Reg,36G
Flap Disc Type
29 - Conical Flap Disc
Abrasive Material
Zirconia
Grade
Medium
Grit
36
Series
Z3
Maximum Operating Speed
12,200 RPM

Description

Flap Disc,5x5/8-11,T29,Z3,Reg,36G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.