Zoro Homepage

Flap Disc, 5x7/8, C3, Cmpct Cer, XL, 36G

  • Mfr # 42641

  • Zoro # G4115811


product price: $8.79
/ea
Sold in multiples of 1000 for $8,790.00

Key Features

Overall Diameter
5 in
Connector Size
7/8 in
Abrasive Material
Ceramic
Grade
Medium
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42641
Zoro #
G4115811
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in

Details

Item
Flap Disc,5x7/8,C3,Cmpct Cer,XL,36G
Abrasive Material
Ceramic
Grade
Medium
Grit
36
Maximum Operating Speed
12,200 RPM

Description

Flap Disc,5x7/8,C3,Cmpct Cer,XL,36G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.