Flap Disc, 5x7/8, Rd Fbr Bk Dmd, T29, AO, 36G
Mfr # 49629
Zoro # G4116152
product price: $5.69
/eaSold in multiples of 25 for $142.25
Key Features
Flap Disc Type
29 - Domed
Overall Diameter
5 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Grade
B (Soft)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49629
Zoro #
G4116152
UPC #
-
Country of Origin
Portugal
Dimensions
Overall Diameter
5 in
Connector Size
7/8 in
Details
Item
Flap Disc,5x7/8,Rd Fbr Bk Dmd,T29,AO,36G
Flap Disc Type
29 - Domed
Abrasive Material
Aluminum Oxide
Grade
B (Soft)
Grit
36
Maximum Operating Speed
12,250 RPM
Description
Flap Disc,5x7/8,Rd Fbr Bk Dmd,T29,AO,36G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.