Flap Disc, 5x7/8, T27, Z3, XL, 80G
Mfr # 42545
Zoro # G4116423
product price: $5.95
/eaSold in multiples of 10 for $59.50
Key Features
Flap Disc Type
27 - Depressed Center Flat Disc
Overall Diameter
5 in
Connector Size
7/8 in
Abrasive Material
Zirconia
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42545
Zoro #
G4116423
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Connector Size
7/8 in
Details
Item
Flap Disc,5x7/8,T27,Z3,XL,80G
Flap Disc Type
27 - Depressed Center Flat Disc
Abrasive Material
Zirconia
Grade
Fine
Grit
80
Series
Z3
Maximum Operating Speed
12,200 RPM
Description
Flap Disc,5x7/8,T27,Z3,XL,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.