Flap Disc, 6x7/8, T29, Z3, XL, 40G
Mfr # 53062
Zoro # G4116870
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
Key Features
Flap Disc Type
29 - Conical Flap Disc
Overall Diameter
6 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53062
Zoro #
G4116870
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Connector Size
5/8 in-11
Details
Item
Flap Disc,6x7/8,T29,Z3,XL,40G
Flap Disc Type
29 - Conical Flap Disc
Abrasive Material
Zirconia
Grade
Medium
Grit
40
Series
Z3
Maximum Operating Speed
10,200 RPM
Description
Flap Disc,6x7/8,T29,Z3,XL,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.