Flap Disc, 7x5/8-11, T27, C3, Cer, 40G
Mfr # 42812
Zoro # G4116977
product price: $17.49
/ea
Sold in multiples of 10 for $174.90
Key Features
Flap Disc Type
27 - Depressed Center Flat Disc
Overall Diameter
7 in
Connector Size
5/8 in-11
Abrasive Material
Ceramic
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42812
Zoro #
G4116977
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
5/8 in-11
Details
Item
Flap Disc,7x5/8-11,T27,C3,Cer,40G
Flap Disc Type
27 - Depressed Center Flat Disc
Abrasive Material
Ceramic
Grade
Medium
Grit
40
Maximum Operating Speed
8,600 RPM
Description
Flap Disc,7x5/8-11,T27,C3,Cer,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.