Flap Disc, 7x7/8, T29, SC, 60G
Mfr # 35845
Zoro # G4118033
product price: $6.59
/eaSold in multiples of 25 for $164.75
Key Features
Flap Disc Type
29 - Domed
Overall Diameter
7 in
Connector Size
7/8 in
Abrasive Material
Silicon Carbide
Grade
B (Soft)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35845
Zoro #
G4118033
UPC #
-
Country of Origin
Portugal
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Details
Item
Flap Disc,7x7/8,T29,SC,60G
Flap Disc Type
29 - Domed
Abrasive Material
Silicon Carbide
Grade
B (Soft)
Grit
60
Maximum Operating Speed
8,600 RPM
Description
Flap Disc,7x7/8,T29,SC,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.