Flap Dsc, 4.5x7/8, Rd, Fbr Bk Dm, T29, AO, 36G

  • Mfr # 35832

  • Zoro # G4112731


product price:  $5.19
/ea
Sold in multiples of 25 for $129.75

Key Features

Flap Disc Type
29 - Domed
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Grade
B (Soft)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35832
Zoro #
G4112731
UPC #
-
Country of Origin
Portugal

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Item
Flap Dsc,4.5x7/8,Rd,Fbr Bk Dm,T29,AO,36G
Flap Disc Type
29 - Domed
Abrasive Material
Aluminum Oxide
Grade
B (Soft)
Grit
36
Maximum Operating Speed
13,300 RPM

Description

Flap Dsc,4.5x7/8,Rd,Fbr Bk Dm,T29,AO,36G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.