Flap Dsc, 4.5x7/8, Rd, Fbr Bk Dm, T29, SC, 16G
Mfr # 35833
Zoro # G4112689
product price:Â $4.85
/ea
Sold in multiples of 25 for $121.25
Key Features
Flap Disc Type
29 - Domed
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Silicon Carbide
Grade
B (Soft)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35833
Zoro #
G4112689
UPC #
-
Country of Origin
Portugal
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Details
Item
Flap Dsc,4.5x7/8,Rd,Fbr Bk Dm,T29,SC,16G
Flap Disc Type
29 - Domed
Abrasive Material
Silicon Carbide
Grade
B (Soft)
Grit
16
Maximum Operating Speed
13,300 RPM
Description
Flap Dsc,4.5x7/8,Rd,Fbr Bk Dm,T29,SC,16G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.