Flap Whl, 1.3/16x3/16x1/8, P120
Mfr # 70088
Zoro # G4118523
product price: $2.59
/eaSold in multiples of 10 for $25.90
Key Features
Abrasive Material
Aluminum Oxide
Grade
Fine
Mounting Type
1/8" Shank
Backing Weight
X-flex weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70088
Zoro #
G4118523
UPC #
-
Country of Origin
China
Details
Item
Mounted Mini Flap Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Grit
120
Mounting Type
1/8" Shank
Backing Weight
X-flex weight
Description
Flap Whl,1.3/16x3/16x1/8,P120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.