Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Whl, 1x1x1/4, A/O, 240G

  • Mfr # 39913

  • Zoro # G4118410


product price: $2.15
/ea
Sold in multiples of 10 for $21.50

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Grit
240
Mounting Type
1/4" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39913
Zoro #
G4118410
UPC #
-
Country of Origin
Turkey

Details

Item
Firm Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Grit
240
Mounting Type
1/4" Shank

Description

Flap Whl,1x1x1/4,A/O,240G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.